Beli Heavy Duty Floor Tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI TAPE Lakban Lantaiatribut:
- Size (mmxm): 48x20
- Color: Black-Yellow
- Material: PVC Insulation
- TRUSCO Vinyl Tape for Marking (Lakban Lantai)Deskripsi:Not adhesive tape.atribut:
- Length (m): 50
- Material: Base Material: PVC (PVC)
- Purpose of Use: For simple landmarks such as surveying, civil engineering, wood research, excavation survey.
- Thickness (mm): 0.08
- Type: Non-Stick Type
- Weight (g): 150
- Width (mm): 30
- HAMMER CASTER Fixed Vehicle for Low Floor Heavy Duty (Urethane (Ball B Entering) Car)atribut:
- Shape: Fixed car
- Load Classification: Heavy load
- Wheel Width: 40mm
- Finishing (Metal Compatibletings): Black zinc plating
- Allowable Load: 300daN
- Caster Type: Low floor type, heavy duty plate type fixed car casters
- Model : 540SR fixed car
- Mounting Dimensions X x Y: 63x63mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 82x89.5mm
- Stopper: None
- Wheel Type: Single wheel
- Yuei Caster Low Profile Heavy-Duty CasterDeskripsi:-Low-floor type heavy duty caster designed for heavy weight object such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Wheel Materials: Phenol Resin
- Yuei Caster Low Profile Heavy Duty CasterDeskripsi:-A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- SOS Pembersih LantaiDeskripsi:S.O.S pembersih lantai anti bacterial. Efektif membersihkan lantai dan kamar mandi, mengharumkan ruangan serta membunuh kuman. Menjadikan ruangan Anda menjadi lebih bersih dan lebih nyaman.atribut:
- Packaging: Pouch
- So Klin Pembersih Lantai PouchDeskripsi:So Klin lantai, pembersih lantai formula baru dengan wangi aroma terapi, menjadikan lantai bersih dari kuman dan mengkilap, serta mengharumkan ruangan sepanjang hari sehingga rumah anda lebih nyaman.atribut:
- Packaging: Pouch
- HAMMER CASTER Low Floor Heavy Duty 540SR Fixed Car (Nylon (Ball B Entering) Car)atribut:
- Shape: Fixed car
- Load Classification: Heavy load
- Material (Wheel): Nylon (ball B entry)
- Finishing (Metal Compatibletings): Black zinc plating
- Allowable Load: 300daN
- Caster Type: Low floor type, heavy duty plate type fixed car casters
- Material (Metal): Steel
- Model : 540SR fixed car
- Mounting Dimensions X x Y: 63x63mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 82x89.5mm
- Stopper: None
- Wheel Type: Single wheel
- Super Pell Pembersih LantaiDeskripsi:Super Pell, pembersih lantai dengan kombinasi 2 bahan aktif yang terbukti efektif mengangkat dan menghilangkan kotoran pada lantai dan menjadikan lantai bersih menyeluruh. Lantai terasa bersih, terlihat bersih, harum, kesat, dan mengkilap. Super Pell dapat digunakan pada lantai dan kamar mandi. Kini Super Pell hadir dengan keharuman baru memberikan sensasi segar yang tahan lama.
- TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip)Deskripsi:PEC-T tape adalah tape yang terbuat dari backing kain polyethylene yang memudahkan pemotongan dengan tangan. Produk ini juga sangat mudah untuk di pegang . No. 4100 adalah pita kain polietilen khusus untuk penutup. tape juga meninggalkan sedikit residu perekat. Tipe kuat yang terbuat dari bahan yang tahan lama. Optimal untuk pekerjaan masking dan renovasi umum.
- SUPREME TAPE Lakban (Selotip)Deskripsi:Lakban adalah materi kemasan yang paling umum digunakan untuk kebutuhan industri maupun rumah tangga. TMS menyediakan lakban untuk kedua kebutuhan tersebut, penggunaan berat di industri dan penggunaan umum yang ringan sesuai dengan pengukuran efisiensi dan prioduktivitas yang dibutuhkan customer.atribut:
- Width (mm): 48
- Thickness (micron): 45
- SUPREME TAPE Lakban (Selotip)Deskripsi:Lakban adalah materi kemasan yang paling umum digunakan untuk kebutuhan industri maupun rumah tangga. TMS menyediakan lakban untuk kedua kebutuhan tersebut, penggunaan berat di industri dan penggunaan umum yang ringan sesuai dengan pengukuran efisiensi dan prioduktivitas yang dibutuhkan customer.atribut:
- Thickness (micron): 45
- HAMMER CASTER 540 HA for Low Floor Heavy Load, Universal Vehicle (Nylon Integral Wheel, B Entry)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 40mm
- Finishing (Metal Compatibletings): Black zinc plating
- Hexagon Opposite Side: 29mm
- Allowable Load: 250daN
- Caster Type: Swivel type screw caster
- Eccentricity E: 18mm
- Material (Wheel): Nylon integral wheel double row ball bearing insert
- Screw Dimensions T: M20x2.5
- Shaft Length L: 40mm
- Stopper: None
- Wheel Type: Single wheel
- 3M Isolasi Bolak Balik Tipis (Double Tape)Deskripsi:3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.atribut:
- Thickness (mm): 0.085
- MK Heavy-Duty Caster C-2700 (Wheel for Angle Steel Rail) MalconDeskripsi:-For floor use.atribut:
- Wheel Materials: Ductile Caste Iron (FCD-450)
- Bagus Pel Lantai MicromateDeskripsi:BAGUS Micromate Mop adalah alat pel praktis untuk membersihkan lantai atau mengeringkan lantai seketika. Bagus micromate Strip mop memiliki tentakel yang efektif menyerap air dan mengikat debu dengan cepat.Details:- Daya serap tinggi- Dapat dipakai dalam kondisi basah/kering- Cocok untuk lantai kayu/marmer- Bahan microfiber mengangkat debu dan kotoran- Replaceable/bisa diganti dengan refill merek lainatribut:
- Color: Yellow
- NACHI TAPE Double Tape (Isolasi Bolak Balik)Deskripsi:Two face tape and use a peelable materials of tissue paper. Widely uses in all fields such as household, photography, paper industry, shoes industry, splicing application, etc.
- TRUSCO Wiper Lantai (Serokan Lantai)Deskripsi:16
Daftar Harga Heavy Duty Floor Tape Terbaru April 2026
| NACHI TAPE Lakban Lantai | Rp47.900 |
| TRUSCO Vinyl Tape for Marking (Lakban Lantai) | Rp77.900 |
| HAMMER CASTER Fixed Vehicle for Low Floor Heavy Duty (Urethane (Ball B Entering) Car) | Rp589.900 |
| Yuei Caster Low Profile Heavy-Duty Caster | Rp789.900 |
| Yuei Caster Low Profile Heavy Duty Caster | Rp239.900 |
| 3M Vinyl Tape General Purpose (Lakban Lantai) | Rp36.900 |
| SOS Pembersih Lantai | Rp10.900 |
| So Klin Pembersih Lantai Pouch | Rp12.900 |
| HAMMER CASTER Low Floor Heavy Duty 540SR Fixed Car (Nylon (Ball B Entering) Car) | Rp359.900 |
| Super Pell Pembersih Lantai | Rp12.900 |
Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/NACHI%20TAPE%20Lakban%20Lantai/P101000096-1.jpg)
/P101000974-1.jpg)
%20Car)/P102882681-1.jpg)


/P102069912-2.jpg)


%20Car)/P102882690-1.jpg)

/P101005692-1.jpg)
/7mP102084274-2.jpg)
/P102125748-1.jpg)
/P102125755-1.jpg)
/P102876893-1.jpg)
/P101002348-4.jpg)
%20Malcon/P102616857-2.jpg)

/P101000095-4.jpg)
/P101504995-1.jpg)